Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5
Mfr # ML8-12186111134
Zoro # G400515750
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12186111134
- Zoro # G400515750
- UPC # 785123625643
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMATIC 8-Inch Universal Tablet Case (EUT801)
- DANTONA Battery, L74A34-2-1-2W (L74A34-2-1-2W)
- FEDCO BATTERIES FedCo Batteries Compatible with Maxell ER17-33-5TC 3.6V 1600mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (ER17/33#5TC)
- OVERTIME Durable 6ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White (OTDCUSBCTC6WH)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery (ML5-12280)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Alaris Medical VIP N7922, N7927 Infusion Pump (ML12-6F300818)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2007-2010 Polaris 450 Outlaw ATV Battery (YTX9-BS78)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Golf Cart Battery + 12V Charger (ML12-12F2CHRGR525)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Crown CR-GC150 (MAX3944988)
- Mighty Max Battery Sealed Lead Acid Batteries