Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for APC SMT750ICH
Mfr # ML8-1213335128
Zoro # G800518160
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335128
- Zoro # G800518160
- UPC # 82481358283
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Single Unit Charger (WPLN4182A)
- ILC Replacement for Bell & Howell 245 BAY replacement light bulb lamp (245 BAY BELL & HOWELL)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-T40)
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kinetik APTX14-BS (YTX14-BS318)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for GT X5L-BS 32X5B 5LBS ATV (YTX5L-BSGEL98)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Weed Eater Clipstick 2 - 6PK (MAX3981925)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Z14S Powersport Motorcycle Scooter (YTZ14S1044)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for MX-121000, NP100-12 (ML110-1247)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447,134471 - 5 Pack (ML10-12MP5634128517)
- Mighty Max Battery Sealed Lead Acid Batteries