Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for Altronix SMP10PM12P8, SMP10PM12P8CB
Mfr # ML8-1213335083
Zoro # G300516543
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335083
- Zoro # G300516543
- UPC # 82481355312
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON Weltron Display Port Adapter Converts Display Port To Vga. From A (91-727)
- LOVATO Connector, Female, Bulkhead, USB 3.0, Silver (LPCD01)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces Remote Outdoor Surveillance Camera - 10 Pack (ML3-12MP1054939376)
- MIGHTY MAX BATTERY 12V 8AH Battery Replaces UB1280 UB1270 Mantis Electric Scooter NEW (ML8-121183)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Pace Tech Vitalmax 500 Pulse Oximeter (ML12-6F301004)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Drive Medical Scooter MEDALIST450RD24CS (ML55-12GEL194)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Cagiva Fin Oro S1/S2 125 85-87 (YB12A-A7)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces NovaCaddy S2R Electric Trolley - 2 Pack (ML35-12GELMP2881)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for CSB GP1245 (MAX3942816)
- Mighty Max Battery Sealed Lead Acid Batteries