Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8.6AH 190CCA GEL Replacement for FAYTZ10S Yamaha ATV Battery
Mfr # YTZ10SGEL14
Zoro # G400520860
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.74 in
- Width 5.90 in
- Depth 3.42 in
- Weight 5.65 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ10SGEL14
- Zoro # G400520860
- UPC # 656727477863
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.74 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.65 lbs |
Amperage | 8.6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ10S GEL is a 12-Volt 8.6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ10S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ10S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Agri-Alert 800/800T Alarm System - 2 Pack (ML7-12MP2368113046154)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- MIGHTY MAX BATTERY 12V 22AH Battery Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12363873)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Securitron BPS2410 (ML5-122211111111111111111111111)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart UPS RM SU1400R2X122 - 8 Pack (ML9-12MP814912371318)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replaces Moto Guzzi 853 V9 Bobber, Roamer 16-17 (YTX14-BSGEL456)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- Mighty Max Battery Sealed Lead Acid Batteries