Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012
Mfr # YTZ10SGEL279
Zoro # G900522784
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.74 in
- Width 5.90 in
- Depth 3.42 in
- Weight 5.65 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ10SGEL279
- Zoro # G900522784
- UPC # 759478275389
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.74 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.65 lbs |
Amperage | 8.6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ10S GEL is a 12-Volt 8.6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ10S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ10S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- ERGOGUYS Black Ergonomic Wireless Vertical Mouse (EM011-BKW)
- KENSINGTON Computer Ergosoft Wrist Rest Mouse Pad for Standard Mouse (KE481580)
- TRIPP LITE Serial Adapter, Modular, Straight, DB9, RJ45 (B090-A9F)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Boss Buck 600LB Automatic Feeder - 2 Pack (ML7-12MP2368113046507)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery (ML4-6917111)
- MIGHTY MAX BATTERY 12V 8Ah Razor Pocket Mod Vapor Black 15130601 Scooter Battery - 8 Pack (ML8-12MP819943)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Scag Tiger Cat Zero-Turn Lawn Tractor (ML-U1-CCA885)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- Mighty Max Battery Sealed Lead Acid Batteries