Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2
Mfr # ML7-12191111111101111190
Zoro # G500508331
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111190
- Zoro # G500508331
- UPC # 785123617464
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Edge Switch Hardened (LGH008A)
- CETIS Trimline Phone, Ash (205T (AS))
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 55" TV Screen (55 LCD Guardian)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- MIGHTY MAX BATTERY 12-Volt 9 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YB9A-A)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For SUZUKI LT-V700F Twin Peaks (2004-2005) (YTX14-BS133)
- MIGHTY MAX BATTERY YTX14-BS Battery for Kawasaki KVF650 Brute Force 650CC 02-09 (YTX14-BS301)
- MIGHTY MAX BATTERY Belkin BERBC42 UPS Battery - One Battery 12V 5Ah F1 - 12 Pack (ML5-12MP1221813170)
- Mighty Max Battery Sealed Lead Acid Batteries