Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 10 Pack
Mfr # ML7-12MP103612538
Zoro # G200789146
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP103612538
- Zoro # G200789146
- UPC # 730052381153
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BUHL HamiltonBuhl WEBCAM 720P HD SuperFlix Webcam (WEBCAM)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- MONOPRICE Cable Adapter, BNC F to RCA M (4127)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for GT12080-HG FiOS Systems Battery (ML8-121153)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM TPL121500T (MAX3970791)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Professional 58 (03112) Lawn Tractor (ML-U1-CCA1281)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Streamlight Vulcan 44007 Sho-me + 6V Charger (ML4-6CHRGR67)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for CSB HR1234WF2 - 4 Pack (ML9-12MP49134)
- POWERSTAR PowerStar PS12-9-2PACK-004 12V 9Ah Battery for APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1 - Pack of 2 (PS12-9-2PACK-004)
- Mighty Max Battery Sealed Lead Acid Batteries