Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12v 7ah UPS Battery replaces 7ah Enduring CB7-12, CB-7-12 - 10 Pack
Mfr # ML7-12MP103612515
Zoro # G600788190
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP103612515
- Zoro # G600788190
- UPC # 730052339840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF In-Wall Strg Box Lrg Blk (PAC526FBP4)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 8 Pack (ML7-12MP8317479103788)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Snap-On EEJP500 BoosterPack JumpStarter (ML22-12GEL561)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE6 Cordless Electric Mower - 2 Pack (ML10-12MP2311913846385)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Honda 200 ATC200 Big Red '82-'84 (YTX14AH89)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replaces Suzuki QuadRunner LT-F160 / ATC125 (YB9A-A19)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for UB12260-ER (ML26-1218)
- Mighty Max Battery Sealed Lead Acid Batteries