Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Replaces Liftmaster LA500 Swing Gate Operator - 8 Pack
Mfr # ML7-12MP8317479103915
Zoro # G800783537
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP8317479103915
- Zoro # G800783537
- UPC # 759478330194
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Truform Memory Foam Keyboard Wrist Rest, Ergonomic And Anti (TRUFORMP300)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- COMPUCESSORY Branded Surface, Cd-Rw, 12X, 700Mb, PK50 (CCS72102)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Suncast Hose Reel PW100 PWC150 With 12V Charger (MAX3943191)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lithonia ELB0607 (ML7-621111)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Commercial Clipper 2010 Lawn Mower (ML-U1-CCAHR71)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Ferris Criterian 430 (ML35-12GEL937)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for LIBERTY PSA470, PSP500 (ML7-123325)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BS263)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for NPP HR1234W FR 12V 34W - 2 Pack (ML9-12MP25112474986)
- Mighty Max Battery Sealed Lead Acid Batteries