Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260
Mfr # ML7-121911111111111
Zoro # G800508451
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111111111
- Zoro # G800508451
- UPC # 785123617082
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Electrical Cutter for Wire Up To 0.9mm (8143)
- ILC Replacement for OEC 6800 C-arm Battery (6800 C-ARM BATTERY OEC)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery - 4PK (MAX3534966)
- MIGHTY MAX BATTERY 12V 12AH Replaces Drive Medical Spitfire 3Wheel SFSCOUT3 - 10 Pack (ML12-12F2MP1038213566278)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA GEL Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3GEL)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- MIGHTY MAX BATTERY 12 V 7.2AH Battery For General Power GPS5006 With Solar Panel (MAX3466543)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- MIGHTY MAX BATTERY YTX14AHL Replacement Battery for Weize YTX14AHL-BS (MAX3949202)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries