Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm
Mfr # ML7-12191111111101111172
Zoro # G300507435
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111172
- Zoro # G300507435
- UPC # 785123617259
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Dewalt 244373-00 - 10PK (MAX3956765)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 (ML7-1219112140)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Yuasa NPX-35 - 8 Pack (ML9-12MP814912371880)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for HSL1079 (MAX3942434)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for Electric Trolling Motor - 2 Pack (ML9-12MP2511247478)
- BATTERY CLERK AJC® Ritar RT6120-F2 6V 12Ah Sealed Lead Acid Battery (RITAR-RT6120-F2)
- Mighty Max Battery Sealed Lead Acid Batteries