Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Toro Power Shovel 38361 - 10 Pack
Mfr # ML7-12MP10361251275980
Zoro # G300784171
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275980
- Zoro # G300784171
- UPC # 759478336905
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- MONOPRICE Pro 4K 3X1 HDMI Switch Hdcp 2.2 Support (15262)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- TRIPP LITE USB C To Lightning Sync Chrgng, M102-006-Hd (M102-006-HD)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 2 Pack (ML7-12MP23681130461119)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Panasonic LC-R1211P (ML12-12F22694)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Honda 230 CRF230F, L (-07) 17-19 (YTX5L-BSGEL489)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- MIGHTY MAX BATTERY 12V 200Ah 4D Battery Replacement for MK 8A4D / 8G4D / 8G8D - 8PK (MAX3906914)
- Mighty Max Battery Sealed Lead Acid Batteries