Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack
Mfr # ML7-12MP23681130461115
Zoro # G800789119
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP23681130461115
- Zoro # G800789119
- UPC # 29483254588
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-ATB1200)
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded (MN1500B10Z)
- BESTLINK NETWARE RJ12 Modular Inline Coupler Straight- White (170403S)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac Swivel Lantern - 2PK (MAX3985886)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery - 4 Pack (ML4-6MP4810635)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Casil CA121000 (MAX3962313)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces PS8.0 PS8.0n PS60 + 12V 1Amp Charger (ML7-12CHCOMBO3394)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replacement for Harley Davidson Electra Glide 500 (YTX30L-BS95)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 2011 (YTX9-BS236)
- MIGHTY MAX BATTERY 6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 3 Pack (ML1.3-6MP393)
- Mighty Max Battery Sealed Lead Acid Batteries