Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Racer X Black Ride On - 2 Pack
Mfr # ML7-12MP2368113046967
Zoro # G800788839
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046967
- Zoro # G800788839
- UPC # 759478320324
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Battery, 3.6V, Lithium Type (BWS-BAT01)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio Sport Express (ML5-122676562)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Patrol ASLA1005 (ML1.3-12211819)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Razor MX500 Dirt Rocket #15128190 (MAX3571342)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-016 Powersport (YTX14-BSGEL345)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for BRP All Other Models 1994-2007 (YB16CL-B59)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC109 UPS - 8 Pack (ML8-12MP8199136)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- Mighty Max Battery Sealed Lead Acid Batteries