Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Epcom Power Line PL7-12 - 2 Pack
Mfr # ML7-12MP23681130461120
Zoro # G500789259
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP23681130461120
- Zoro # G500789259
- UPC # 29483254632
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITECH AMERICA Unitech, Accessory, Hands-Free Stand (5200-900003G)
- AMD AMD 100-100000252BOX Ryzen 5 5600G 3.9GHz 6-Core Unlocked Desktop Socket AM4 CPU Processor with Radeon Graphics & Wraithstealth Cooler (100-100000252BOX)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- MIDLAND RADIO Portable Two Way Radio, 16 CH, Blk, 470 MHz (BR200)
- MIGHTY MAX BATTERY 12V 6AH 100CCA GEL Battery for Go Cart ATV Scooter Batteries (YTX7L-BSGEL3)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha Big Bear Grizzly Kodiak YFM400, 450 (YTX20L-BSGEL254)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Lithonia ELB0609 + 6V Charger (ML12-6F2CHRGR332)
- MIGHTY MAX BATTERY YTX12-BS Battery Replaces Piaggio Vespa GTS Super Sport 300 10-15 (YTX12-BS342)
- MIGHTY MAX BATTERY 12V 8AH Replaces CyberPower Office Power AVR 685AVR - 4 Pack (ML8-12MP4167)
- Mighty Max Battery Sealed Lead Acid Batteries