Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Amstron AP-1280
Mfr # ML7-1219112069
Zoro # G000517826
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219112069
- Zoro # G000517826
- UPC # 635665737307
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson V13h010l89 Lamp & Housing (V13H010L89 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 12 (ML5-12MP1221813110035197)
- ILC Replacement for I-stat Mj09 Battery (MJ09)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty Replaces Enduring 6DZM12, 6 DZM 12 - 6PK (MAX3439387)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Repl Battery for Sevylor Minn Kota Marine (ML35-12INT690)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Yamaha 350 YFM35FG Grizzly '07-'14 (YTX14AHGEL50)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack (ML18-12F2MP21)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery Replacement For FM12180 (ML18-1221141161)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 (MAX3942806)
- ILC Replacement for Simplex 2081-9274 Battery (2081-9274 BATTERY SIMPLEX)
- Mighty Max Battery Sealed Lead Acid Batteries