Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 6 Pack
Mfr # ML7-12MP63617103
Zoro # G900826530
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP63617103
- Zoro # G900826530
- UPC # 730052440263
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Intelligent IFP-100 (ML18-12INT488)
- RAYOVAC BATTERIES, PRO, ULTRA, D (RAYALD12PPJ)
- GIGABYTE Gigabyte M27Q-SA 27 in. KVM FreeSync 170 Hz QHD HDR IPS Gaming Monitor - QHD - 2560x1440 - 350 cd m2 - 170 Hz HDMI (M27Q-SA)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- MIGHTY MAX BATTERY 12V 5AH Electric Scooter Battery for 4.5ah Razor W13111201003 (ML5-12221111111111111)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Electric Mobility UltraLite Scooter 115 (MAX3902292)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Replacement Battery for Powercell Zeus PC7-12F1 - 8PK (MAX3428726)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W (ML8-121191)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- Mighty Max Battery Sealed Lead Acid Batteries