Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Replaces Audi R8 Kids Ride On Car Model CH9926R8WHT - 2 Pack
Mfr # ML7-12MP2368113046957
Zoro # G600788541
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046957
- Zoro # G600788541
- UPC # 759478320225
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Be350g, be500u (MAX3974365)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for PowerStar UB12220 40696 (MAX3839803)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Battery Mart SLA-12V22 - 2 Pack (ML22-12MP211411146257)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Deka East Penn ETX14L (YTX14L-BSGEL129)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Stanley PPRH5DS Power Station (ML22-12GEL262)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Electric Trolling Motor (ML7-122226)
- Mighty Max Battery Sealed Lead Acid Batteries