Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Replacement for Verizon Fios Systems - 2 Pack
Mfr # ML7-12MP23629
Zoro # G200783380
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP23629
- Zoro # G200783380
- UPC # 730052339345
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Digital Toslink Splitter Adapter (966)
- ASUS 27" 100,000,000:1 0. DVI/HDMI/DisplayPort LED LCD Monitor, w/Spkr (VG278QR)
- ULTRALAST Ultralast ULG4UNIV Universal NiCd-NiMh-Alkaline Battery Charger (ULG4UNIV)
- PYLE Dual Headset Wireless Microphone Kit - Includes Headset Mic, Lavalier Mic & Beltpack Transmitter (PDWMU211)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Pulstron Tall Tubular Inverter IT - 500 PI (MAX3944980)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Enduring 6FM17, 6-FM-17 (ML18-12INT662)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 (ML8-12133325)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MIGHTY MAX BATTERY 12- Volt 3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML3-12)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- Mighty Max Battery Sealed Lead Acid Batteries