Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Replacement APC BACKUPS 2200 Battery
Mfr # ML7-12191111111101111154
Zoro # G500517807
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111154
- Zoro # G500517807
- UPC # 785123617648
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER 4PK 123 Li Battery (EL123BP-4)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11 (YTX12-BSGEL25)
- ILC Replacement for Philips Norelco 8894xl (NORELCO 8894XL PHILIPS)
- ADD-ON Addon 3.3Ft Usb 3.0 (A) Male To Usb 3.0 (A) Female Black Extension (USB3EXTAA1M)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Tao Tao 50CC Scooter 2009 (YTX7A-BS164)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- MIGHTY MAX BATTERY 6V 12AH F2 UPS Battery Replaces 10Ah Douglas Guardian DG6-10F2 (ML12-6F245)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12GELMP2603)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 4PK (MAX3985708)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Cyberpower CP1500AVRLCD - 2 Pack (ML9-12MP25112474793)
- ILC Replacement for PEG Perego Polaris Ranger RZR Original Battery (POLARIS RANGER RZR ORIGINAL BATTERY PEG PEREGO)
- Mighty Max Battery Sealed Lead Acid Batteries