Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Replacement APC 600 Battery
Mfr # ML7-12191111111101111163
Zoro # G600517981
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111163
- Zoro # G600517981
- UPC # 785123617730
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- VTECH Phone Dect6.0 2Handsets (CL82215)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Arctic Cat Prowler 700 XTX 2009 (YTX24HL-BS94)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 335 Sportsman '98-'01 (YTX14AH67)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Kawasaki JH1100-B Ultra 130 01-'04 (YTX20L-BSGEL115)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Remco SLA1050 - 2 Pack (ML5-12MP2160713124241)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Solar TX150-12 (MAX3970788)
- ILC Replacement for Battery Ps-12260-nb (PS-12260-NB BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries