Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack
Mfr # ML7-12MP2368166
Zoro # G900825847
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368166
- Zoro # G900825847
- UPC # 730052415629
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO CONNECTORS Micro Connectors TR4-560SHBL-500 500 ft. Solid Shielded STP CAT6 Bulk Ethernet Cable - Blue (TR4-560SHBL-500)
- APC American Battery Company Rbc18 Replacement Battery Cartridge (RBC18)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291)
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Mono Off Grid Battery Charger for Camping (MAX3526093)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- MIGHTY MAX BATTERY 12V 18AH Compatible Battery for Apc Smart-Ups 1400, 1500 (ML18-1221141167)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Deltec 525E (ML5-12145)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for CyberPower LX1500G (ML9-1210240)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 6 Pack (ML4-6MP687239)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for DataShield AT1200 - 4 Pack (ML22-12GELMP4672)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- Mighty Max Battery Sealed Lead Acid Batteries