Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Lithium Battery Replaces APC Back Ups XS 1500VA BX1500LCD
Mfr # MAX3927301
Zoro # G310238589
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3927301
- Zoro # G310238589
- UPC # 29483192910
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- DUST-OFF Compressed Gas Duster, 7 oz., PK3 (DPSM)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 (ML7-1219112140)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 8 Pack (ML7-12MP831747910350)
- MIGHTY MAX BATTERY 12V 6AH 100CCA Battery Replacement for Suzuki RV Van van 125 08-10 (YTX7L-BSGEL178)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH UPS SLA Replacement Battery for APC RBC51 (ML7-121911111189)
- MIGHTY MAX BATTERY 12-Volt 19 Ah 250 CCA GEL Rechargeable Sealed Lead Acid Battery (YB16CL-BGEL)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces 48ah BB HR50-12, HR5012 MK ES50-12 (ML55-121911169)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 300 KLF300-C Bayou 300 4x4 89-04 (YTX14AH11)
- Mighty Max Battery Sealed Lead Acid Batteries