Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah F2 Replacement Battery for AGM FAS-1075
Mfr # MAX3973789
Zoro # G010268787
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3973789
- Zoro # G010268787
- UPC # 29483660075
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML7-12F2 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12F2 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity (PA730)
- EVEREADY ENER 16PK AA Battery (E91LP-16)
- OFFICEMATE Phone Stand, Plastic, Black (22802)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type A-C, M/M, 6ft (U038-006)
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 6 Pack (ML7-12MP6361740)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Clore Automotive JNC080 JNC950 (MAX3536690)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery - T3 Terminals - for ZB-12-21 - 4 Pack (ML22-12MP4132)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Fi-Shock Electric Fence - 2 Pack (ML4.5-4MP22)
- Mighty Max Battery Sealed Lead Acid Batteries