Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Compatible Battery for UPS APC BackUPS RS 1500VA - 2 Pack
Mfr # ML7-12MP2368136
Zoro # G700790741
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368136
- Zoro # G700790741
- UPC # 730052352603
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- GADGET GUARD Plus $150 Guarantee Glass Screen Protector For Apple Iphone 15 Plus, Clear (VTGLA1D228AP11A)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Invacare 3G Storm Series Torque SP (ML75-12GEL22)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 10PK (MAX3977353)
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery for Duracell DURA12-18F2 (ML18-12F2126)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Vita Mobility Werks V8 (ML50-121012)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for D35S (MAX3949278)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Interstate Power Patrol BSL1075 (ML7-12191111111101111196)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- Mighty Max Battery Sealed Lead Acid Batteries