Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 8 Pack
Mfr # ML7-12MP831747993
Zoro # G700789936
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP831747993
- Zoro # G700789936
- UPC # 730052377811
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Power Supply, Aiphone Products (PS-2420UL)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack (ALAA8)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- PROGRESSIVE MARKETING PRODUCTS Fixed Low-Profile Flat-Panel Mount (PRF)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for SureLite 26-117, SL2602 + 6V Charger (ML4-6CHRGR264)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Black Decker CMM1200 (ML18-12INT177)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sears 16482 Replacement Battery (ML35-12537)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Marine D27M 8027-127 (MAX3970773)
- MIGHTY MAX BATTERY 12-Volt 60 Ah GROUP 34 Gel Type Rechargeable Sealed Lead Acid Battery (ML-GROUP34)
- UPG Sealed Lead Acid Battery, 4 V, 9Ah, UB490, F1 Faston Tab Terminal, AGM Type (D5798)
- Mighty Max Battery Sealed Lead Acid Batteries