Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Compatible Battery for APC RBC17, LS700
Mfr # ML7-12191111111101111131
Zoro # G500517395
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111131
- Zoro # G500517395
- UPC # 785123617846
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery - 2 Pack (ML5-12MP2160734)
- ILB GOLD Replacement For Hp Hewlett Packard, L25296-002 Adapter (L25296-002 ADAPTER)
- MASTER MAGNETICS Master Magnetics 07568 Pickup & Pointer Magnet (7568)
- DURACELL Coppertop AA Alkaline Batteries 4 pk Carded (MN1500B4Z)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP2368113046)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery - 4PK (MAX3428202)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Rocket Sprayer Heavy Duty RSHD-0131 - 4PK (MAX3975331)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for RBC48, RG1290T2 - 6PK (MAX3976192)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for EXIDE POWERWARE PW3110-425 - 8 Pack (ML7-12MP8317479103230)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Potter PFC-4410RC Control Panel (ML18-1221141322)
- MIGHTY MAX BATTERY 12V 5AH Battery for Hopkins Towing Solutions Breakaway Kit - 4 Pack (ML5-12MP4184322)
- Mighty Max Battery Sealed Lead Acid Batteries