Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Battery Replacement for Silent Knight BAT-1270-BP - 6 Pack
Mfr # ML7-12MP636171496921658
Zoro # G000790441
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP636171496921658
- Zoro # G000790441
- UPC # 82481348604
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- DANTONA 4.8V Replacement Battery 1000 mAh for Emergency Lighting (CUSTOM-145-18)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yuasa YTX20L YTX20L-BS (YTX20L-BS58)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Mighty Mule Gate Opener MM-LPS13 (ML7-122218)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for 12-561, PC670, PS-670 + 6V Charger (ML7-6CHRGR18716)
- MIGHTY MAX BATTERY YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30 (YTX30L-BS27)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Enersys NP12-12T (ML15-1237776)
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- Mighty Max Battery Sealed Lead Acid Batteries