Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Replacement Battery For Permobil M300 PS JR Power Wheelchair
Mfr # ML75-1219845856824
Zoro # G200506736
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-1219845856824
- Zoro # G200506736
- UPC # 656727475814
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- AIDATA Ergo Flex Phone Arm, Platinum (TA002)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Trojan T-1275 (MAX3944991)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Amstron ES40-12 (ML50-12545)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Acme Medical 2500 Scale (ML1.3-12211842)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- MIGHTY MAX BATTERY ML8-12 12V 8AH Repl for SeaDoo Seascooter Dolphin Battery ZS2B ZS4B (ML8-121125)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 (ML35-12GEL119)
- Mighty Max Battery Sealed Lead Acid Batteries