Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Replacement Battery for BCI Group 24M Starting Marine & RV
Mfr # ML75-12198458568738
Zoro # G7562785
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12198458568738
- Zoro # G7562785
- UPC # 730052591972
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port (U223-007)
- CLORE AUTOMOTIVE Clore Automotive SIPL2310 10-6-2 Amp 6-12V Intelligent Battery Charger and Maintainer (SIPL2310)
- PROMIER PRODUCTS AA Platinum Alkaline Battery, 20PK (P-AA20-4/16)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- MIGHTY MAX BATTERY 12V 7AH - APC UPS SLA REPLACEMENT BATTERY - REPLACES RBC51 (ML7-12191111111)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Knight KM80 Pump With Solar Panel Charger (MAX3890228)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Gas RG1250T1 - 12 Pack (ML5-12MP122181311003592)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Eaton PWHR12280W4FR (MAX3903864)
- Mighty Max Battery Sealed Lead Acid Batteries