Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 75AH Lithium Replacement Battery for Top AGM 12750
Mfr # MAX3970860
Zoro # G610271026
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3970860
- Zoro # G610271026
- UPC # 29483630757
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 75ah Lithium Iron Phosphate Battery. The ML75-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 23.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 50 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH K780 Multi Device Wrls Kybrd, 920008149 (920-008149)
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- AS SEEN ON TV SIGHT BULB WIFI WHITE 1PK (5330503)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery for Bright Way Group BW EV24 Z (MAX3944322)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with WindyNation 100Ah - 3PK (MAX4008717)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Scooter Wheelchair - 2PK (MAX3988144)
- MIGHTY MAX BATTERY YTX7L-BS Lithium Battery Replacement for Suzuki RV Van van 125 08-10 (MAX3881681)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for OD 6-DW-7 (MAX3965155)
- ILC Replacement for Brady Bmp61 Battery (BMP61)
- Mighty Max Battery Specialty Rechargeable Batteries