Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Internal Thread Replacement for Schumacher SB 12750
Mfr # ML75-12INT53
Zoro # G7565786
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT53
- Zoro # G7565786
- UPC # 785123766940
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5811 Minimalist Wall-Mount Helmet Hanger - Pack of 2 (5001.5811)
- 5 CORE 5 Core Handheld Microphone For Singing 2Pc Dynamic Neodymium Cardioid Unidirectional Vocal Metal Mic (ND-807 CoppereX 2PCS)
- BRAINBOXES LTD Ethernet 5 Port Switch (SW-005)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 3 Pack (ML12-12F2MP3370)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY PRIDE JAZZY POWER CHAIR Z-CHAIR (ML12-12F22413)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH U1 Sealed Lead Acid SLA Brand New Battery (ML35-1261)
- MIGHTY MAX BATTERY 12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120 4 Pack (ML12-12F2MP445839)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replaces Crown Embassy 6CE12, 6 CE 12, 6CE12-F2 (ML12-6F300889)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery (ML7-612321111111114)
- ILC Replacement For Trojan, Traveler 8V (TRAVELER 8V)
- Mighty Max Battery Sealed Lead Acid Batteries