Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Battery Replacement for Jasco RB12750
Mfr # ML75-12INT402
Zoro # G400513510
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT402
- Zoro # G400513510
- UPC # 29483304580
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope 7540791-01 (7540791-01 COMMSCOPE)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- STARTECH.COM 1ft Computer Power Cord - IEC320 EN 60320 C14 to NEMA 5-15R (PAC100)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Guardian DG6-7F - 2 Pack (ML7-6MP21596131)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery 2 Pack (ML22-12MP2114107)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Replacement for Schumacher SB 12750 (ML75-12INT53)
- MIGHTY MAX BATTERY ML3-12 APC Replacement for Back UPS ES 350 Battery (ML3-1221)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M50, M51, M61, M71 - 2 Pack (ML35-12GELMP2474)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Enduring MH20567 (MAX3971478)
- MIGHTY MAX BATTERY 12V 7Ah Home Alarm System Back Up Replacement for Power Patrol (ML7-12191111111101111197)
- Mighty Max Battery Sealed Lead Acid Batteries