Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Internal Thread Battery for Scout Boss 4.5
Mfr # ML75-12INT3
Zoro # G7556710
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT3
- Zoro # G7556710
- UPC # 785123766919
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Metal Detector Test Piece, Steel, 2 lb. (1600600)
- ENERGIZER Alkaline Cell Battery, A23, 12V (A23BPZ)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- MIGHTY MAX BATTERY 6V 12Ah UPS Battery for Liebert UPSSTATION D (ML12-6F259)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Champion Generator 9000 (ML18-12GEL40)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces OD 6-DW-10, 6DW10 - 4 Pack (ML10-12MP4210781)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 (ML7-1219111996)
- MIGHTY MAX BATTERY GEL Replacement Battery for AutoZone CT5L-BS With 12V 1Amp Charger (MAX3958237)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- Mighty Max Battery Sealed Lead Acid Batteries