Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75Ah Internal Thread Battery for Medical Mobility
Mfr # ML75-12INT191
Zoro # G400507755
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT191
- Zoro # G400507755
- UPC # 785123799283
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- TILE Tracker Tile Slim (EC-04001)
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18 (ML18-1221184)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Back-UPS XS 900 900VA BX900R (ML10-121531789)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- MIGHTY MAX BATTERY 12V 12AH Battery for Honeywell XLS60 Fire Control Panel + 12V Charger (ML12-12F2CHRGR44)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- Mighty Max Battery Sealed Lead Acid Batteries