Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH Internal Thread Battery for Hoveround XHD Jazzy
Mfr # ML75-12INT29
Zoro # G7557316
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12INT29
- Zoro # G7557316
- UPC # 785123765974
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- ROCSTOR Displayport To Hdmi Adapter - 1 X Displ (Y10A101-B1)
- MONOPRICE 12/24 Screw for Rack_ 50 pcs Black (8622)
- BOYTONE Boytone BT-120BL Ultra-Portable Wireless Bluetooth Speaker - Electric Teal (BT-120BL)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BS263)
- MIGHTY MAX BATTERY YTX4L-BS Battery for CTX4L-BS M3RH4S With 12V 1Amp Charger (MAX3832092)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Bright Way BW12350 (MAX3949294)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vector VEC021C RMFG Jump Starter (MAX3839808)
- UPG Sealed Lead Acid Marine Battery, 12 V, 75Ah, UB12750, Combo Post Terminal, AGM, Group 24 Type (45121)
- Mighty Max Battery Sealed Lead Acid Batteries