Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH GEL Battery Replacement for Permobil C500 Stander Wheelchair
Mfr # ML75-12GEL357
Zoro # G400514227
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12GEL357
- Zoro # G400514227
- UPC # 635665808595
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12GEL 12 Volt 75 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML75-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML75-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- BATTERY TECHNOLOGY Replacement Liion Notebook Battery For Hp 240 G6, 245 G6, 246 G6, 250 (HP-250G6X3)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350U - APC RBC35 (ML3-1275)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35FX Wolverine '06-'10 (YTX14AH49)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for High Performance ETX30L-BS (MAX3946771)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- Mighty Max Battery Sealed Lead Acid Batteries