Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750
Mfr # ML75-12GEL175
Zoro # G400509049
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12GEL175
- Zoro # G400509049
- UPC # 759478261634
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML75-12GEL 12 Volt 75 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML75-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML75-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- GETAC K120 - Rotating Hand Strap W/ Kickstand (GMHRXG)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Kawasaki KZ1000-P Police 80-81 (YTX20L-BS555)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Honeywell HPS123 Power Supply - 9 Pack (ML5-12MP924914490374)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Motocross M327BS (YTX7L-BS89286)
- MIGHTY MAX BATTERY Belkin BERBC42 UPS Battery - One Battery 12V 5Ah F1 - 12 Pack (ML5-12MP1221813170)
- MIGHTY MAX BATTERY YTX20L-BS Replaces Kawasaki Jet Ski JT1500B, C, 250X, Ultra LX 07-'09 (YTX20L-BS113)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- Mighty Max Battery Sealed Lead Acid Batteries