Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery Replaces Kaylee 12V Lotus Exige S KL-7011
Mfr # ML7-121911111306
Zoro # G500513847
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111306
- Zoro # G500513847
- UPC # 785123621126
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plantronics 64399-01 (64399-01 PLANTRONICS)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for UB12220 (ML22-12GEL61)
- AIPHONE Audio Door Station, 3" W x 5" H (GT-D)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- MIGHTY MAX BATTERY 12V 50AH Battery Replaces Power Kingdom PK45D-12, PK45L-12, PK45P-12 (ML50-12595)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Long Way LW-6FM7D (MAX3932938)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Sail 6FM-18 (MAX3943615)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- Mighty Max Battery Sealed Lead Acid Batteries