Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener
Mfr # ML7-122296
Zoro # G100511427
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-122296
- Zoro # G100511427
- UPC # 785123619413
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IHOME Solar Powered Rechargeable Wireless Weatherproof 5 Outdoor Rock Speaker (IHRK-500LTMS)
- ILC Replacement for Custom Battery Pack 14500/750/3.7v Battery (14500/750/3.7V BATTERY CUSTOM BATTERY PACK)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- PYLE Universal Tripod Speaker Stand Mount Holder, Height Adjustable, 6' Ft. (PSTND2)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6 DZM 10, 6DZM10 + 12V Charger (ML10-12CHRGR203)
- MIGHTY MAX BATTERY YTZ14S Battery for Shadow Spirit Aero VT1100C C2 VT750 ST1300 (YTZ14S2)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Leoch DJW12-7.2 - 8 Pack (ML8-12MP8199140171579)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L120 22 HP Lawn Tractor and Mower (ML-U1-CCA651)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 6 Pack (ML7-12MP636171496921656)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F - 4PK (MAX3942674)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- Mighty Max Battery Sealed Lead Acid Batteries