Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Mighty Mule Gate Opener MM-LPS13
Mfr # ML7-122218
Zoro # G000509364
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-122218
- Zoro # G000509364
- UPC # 785123618614
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR / Escali R-9VADP AC Power Adapter for Digital Scales - 9V (5119VADAP)
- ILC Replacement for Xplore 11-01019 Battery (11-01019)
- BADGY Blank ID Cards, 30 mil (CBGC0030W)
- SONA ENTERPRISES 13 Piece Professional Watch Repair Tool Kit with Case Knife, Pin Punches, Hammer (JT-WK1013)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Yamaha Kawasaki Bimota SB6 NHX110 Elite (YTX7L-BS89262)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery Replacement for Heartway Royale 4X, 4D (ML100-13264)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Hoveround ALL MODELS Replacement Battery (ML35-12543)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Enduring CB-4.5-6 (ML4-645103941)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Columbia MTD Inc. 495 Lawn Tractor Mower (ML-U1-CCA128)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- Mighty Max Battery Sealed Lead Acid Batteries