Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Liftmaster LA500 Swing Operator - 2 Pack
Mfr # ML7-12MP2368113046353
Zoro # G600783829
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046353
- Zoro # G600783829
- UPC # 730052466829
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- CALIFONE Califone International 3066USB-BK Deluxe Black Stereo Headset with USB Plug (3066USB-BK)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Kingdom PS1.2-12 - 2 Pack (ML1.3-12MP232172)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Unikor VT1207 (ML7-12218A)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Caddy Kaddy E-Caddy E-Car Golf Cart (ML110-1250)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Pride 600 Xl Vrla Jazzy Scooter (ML-GROUP3420)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- Mighty Max Battery Sealed Lead Acid Batteries