Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH SLA Battery for Adams Rite PS-LR Power Supply - 2 Pack
Mfr # ML7-12MP236811304682
Zoro # G000784051
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP236811304682
- Zoro # G000784051
- UPC # 730052461077
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 43" Healthcare HDTV, LED Flat Screen, 1080p (43UT672M)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- ILC Replacement for Fisher Price Tough Talking Jeep T6138 Compatible Battery (TOUGH TALKING JEEP T6138 COMPATIBLE BATTERY FISH)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery For Honda 2000-2006 RVT100R (YTZ12SGEL251)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SMT750ICH (ML9-12241175)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Yamaha VX700XTCD Vmax XTC Deluxe 1998 (YTX24HL-BS61)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005 (YTX14AH1233)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King (YTX30L-BS94)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 6 Pack (ML7-12MP6361714969211111)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for IT-YB613 (ML1.3-6217)
- Mighty Max Battery Sealed Lead Acid Batteries