Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2Ah Compatible Battery for APC SC420 UPS
Mfr # ML7-12191111111101111132
Zoro # G900517322
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111132
- Zoro # G900517322
- UPC # 785123617853
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREMPRO XtremPro 11099 90 watts Universal Laptop Notebook AC Adapter Charger with USB Output (11099)
- IDENTIPLUS ID Wristband, Adhesive, Red, PK500 (T3-06)
- SANDISK SanDisk SDCZ50-128G-A46 128 GB Cruzer Blade USB Flash Drive (SDCZ50-128G-A46)
- STARTECH.COM 3ft USB 2.0 Certified A to B Cable - M/M (USB2HAB3)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Leoch LPC12-100 (MAX3960880)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10 (YTX14AHGEL73)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Emergency Lighting (ML200-625)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Alpha Technologies CFR 2000 (MAX3860983)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Mule GC640 Exit (MAX3962086)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Genuine Honda 31500-MN5-020 (MAX3947457)
- Mighty Max Battery Sealed Lead Acid Batteries