Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery
Mfr # ML7-121911111190
Zoro # G000510704
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111190
- Zoro # G000510704
- UPC # 785123616320
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BP10-6, ES12-6 Battery (ML12-6F30008)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- MIGHTY MAX BATTERY 12V 18AH Battery for Fire Lite Alarm BAT-12180 (ML18-122112177)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC RBC GP1272 PS1270 ES7-12 (MAX3931710)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY SEADOO SEA SCOOTER 12V GTI EXT. BATTERY (ML12-12F2198)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for Power Saving Back-UPS XS 1500 - 2 Pack (ML9-12MP25112474420)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- Mighty Max Battery Sealed Lead Acid Batteries