Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 6AH 100CCA GEL Battery for 85 CCA Motorcycle Battery
Mfr # YTX7L-BSGEL2
Zoro # G300526733
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BSGEL2
- Zoro # G300526733
- UPC # 785123712718
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX7L-BSGEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX7L-BSGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7L-BSGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC (ML4-645103912)
- NETAC 32GB SD card High speed (NT02P600)
- BATTERY CLERK AJC® Liebert NBATTMOD 12V 9Ah UPS Battery (LIEBERT-NBATTMOD)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Black (77-93432)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for HeartWay ZEN S11 Portable Scooter - 2 Pack (ML22-12MP21141114679)
- MIGHTY MAX BATTERY RBC45 APC Replacement Battery 12V 5.0AH (ML5-12197)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Essential Plus Access Control System (MAX3931633)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replacement for Shotgun Powersprts 12B-4 (MAX3885970)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Sunnyway SW12170 (MAX3839805)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- ILC Replacement for Gateway Solo 2100 Battery (SOLO 2100 BATTERY GATEWAY)
- Mighty Max Battery Sealed Lead Acid Batteries