Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 60AH Group 34 Replacement Battery For Residential Electric System
Mfr # ML-GROUP3468
Zoro # G600495746
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.20 in
- Width 9.84 in
- Depth 6.30 in
- Weight 39 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-GROUP3468
- Zoro # G600495746
- UPC # 730052421781
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.20 in |
Width | 9.84 in |
Depth | 6.30 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 39 lbs |
Amperage | 60 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML-GROUP34 12 Volt 60 AH (Maintenance Free) battery which requires no addition of water during the life of the battery. The Mighty Max ML-GROUP34 is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML-GROUP34 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger (ORI242440120)
- EDGE MEMORY 2Gb Diskgo C2 Usb Flash Drive (PE233112)
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 2 Pack (ML4-6MP21910666388)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for Super12 Slider 12v Gate Opener - 6 Pack (ML9-12MP6113841112)
- MIGHTY MAX BATTERY YTZ12S Battery for Yamaha VStar 1100 XVS Stratoliner Raider Roadliner (YTZ12S53)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Jet Ski Snowmobile 4010466 (YTX20L-BSGEL349)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350R RBC35 (ML3-1282)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replaces Liftmaster LA500 Swing Gate Operator - 8 Pack (ML7-12MP8317479103915)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- Mighty Max Battery Sealed Lead Acid Batteries