Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replaces Tekonsha 1028 Breakaway System - 4 Pack
Mfr # ML5-12MP4184569
Zoro # G800783407
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP4184569
- Zoro # G800783407
- UPC # 635665613250
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-151M-DB-Pack)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Chrome Pro YTX7L-BS (MAX3955299)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB (ML26-1287)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Schumacher DSR XP2260W Instant Jump Starter - 4PK (MAX3935154)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery BP12-12-T2, BP12-12T2 (ML12-12F2510)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Longway LW-6FM85GJ (ML100-12GEL33)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery for BMW S1000, S1000RR, S 1000, 1000RR 11-12 (YTZ10S24)
- Mighty Max Battery Sealed Lead Acid Batteries