Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack
Mfr # ML5-12MP4184744
Zoro # G700788625
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP4184744
- Zoro # G700788625
- UPC # 635665721702
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISH Bulk Cat6a White Ethernet Cable with 10 Gig Solid; UTP; 500Mhz; 23 AWG; Spool; 1000 ft. (AI981748)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CMX250C Rebel 1996-2014 (YTX7L-BS89224)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- PYLE Battery-operated Compact/Portable Megaphone Spkr w/Siren Alarm, PMP23SL (PMP23SL)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 4 Pack (ML4-6MP481061)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- MIGHTY MAX BATTERY 6V 12AH Replacement for Baxter Healthcare Flo-Hard 6000 Infusion Pump (ML12-6F300981)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replacement for Shotgun Powersprts 12B-4 (MAX3885970)
- MIGHTY MAX BATTERY 12V Group 34 Battery For Permobil C300 Corpus Jr. Wheelchair (ML-GROUP343)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 2 Pack (ML7-12MP23681110)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Homelite UT13122 (TD22-24) (ML18-12INT592)
- Mighty Max Battery Sealed Lead Acid Batteries