Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 3 Pack
Mfr # ML5-12MP33988
Zoro # G300783785
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP33988
- Zoro # G300783785
- UPC # 730052552485
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, White (OEXH702A030)
- ILC Replacement for R&D Batteries Np2.3-12 (NP2.3-12 R&D BATTERIES)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal (ML4-691711111)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson Seventy Two XL1200V 2006-2016 (YTX14L-BS61)
- MIGHTY MAX BATTERY 12V 50AH Battery For Permobil M300 PS JR Power Wheelchair (ML50-12505)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Edwards 1799-108WL Direct Replacement Battery (ML4-671)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart-UPS SC 420VA 4-Outlet - 6 Pack (ML9-12MP61138411775)
- Mighty Max Battery Sealed Lead Acid Batteries